Beli harga pressure gauge schuh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
- CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)atribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
Daftar Harga harga pressure gauge schuh Terbaru November 2026
| SCHUH Pressure Gauge SX500 | Rp3.299.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp1.499.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp249.900 |
| TECHCROFT Pressure Gauge GSB100 | Rp379.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan) | Rp1.399.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp659.900 |
| TECHCROFT Pressure Gauge GSS100 | Rp1.799.900 |
| CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp739.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/kbP105472731-1.jpg)
/P102636903-1.jpg)
/puP102029930-2.jpg)


/ntP102845857-2.jpg)


/qlP102044957-8.jpg)
/P102029947-1.jpg)
/P102011959-1.jpg)
/P103022392-1.jpg)
/b1P101000397-4.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)